Shop All Utility Knife Blades
This Product is Discontinued
Westward
Utility Blade, SK5 Steel, Serrated, PK100 (Discontinued)
Mfr # 402L17
Zoro # G3370908
This Product is Discontinued
Key Features
- Width 3/4 in
- Length 2 27/64 in
- Material SK5 Steel
- Blade Width 3/4 in
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 402L17
- Zoro # G3370908
- UPC # 190735954560
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 2 27/64 in |
Blade Width | 3/4 in |
Blade Length | 2 7/16 in |
Description
Utility Blade, Blade Edge Type Serrated, Blade Length 2 7/16 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Grainger Part Number 12F750, 12F752, 19G963, 1YJD6A, 1YJD7A, 1YJD8A, 1YJD9, 22XP79, 22XP80, 4YR09, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.