Shop All Nail Pullers, Wrecking and Pry Bars
Westward
Utility Bar, Double End, 15 in. L
Mfr # 31MA35
Zoro # G9096622
original price:
$14.83
9% off
new price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Double End, Heat Treated 48 HRC at 6 in From End
- Material Carbon Steel
- Overall Length 15 in
- Overall Width 3 1/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 31MA35
- Zoro # G9096622
- UPC # 190735809853
- Country of Origin India
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 15 in |
Overall Width | 3 1/32 in |
Dia. | 1 3/8 in |
Bar Diameter | 5/8 in |
Details
Color | Black |
Features | Double End, Heat Treated 48 HRC at 6 in From End |
Material | Carbon Steel |
Pry Bar Sub-Category | Pry Bars |
Item | Flat Pry Bar |
Tether Capable | Tether Capable |
Standards | ASME B107.52 |
Thickness | 1/4 in |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Type | Double End |
Handle Color | Black |
End Angle Style | U-Shape |
Bar Shape | Rectangular |
Tether Ready | No |
End Style | Claw |
Non-sparking - Tether Ready | T No |
Number of Nail Slots | 3 |
Description
Flat Pry Bar, Type Double End, End Style Claw, Overall Length 15 in, Number of Nail Slots 3, Bar Shape Rectangular, Bar Diameter 5/8 in, End Angle Style U-Shape, Tether Ready No, Features Double End, Heat Treated 48 HRC at 6 in From End, Handle Color Black, Standards ASME B107.52
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Sealed Coolant Collet, TG100, 17/64 in. (84063-17/64)
- CAPRI TOOLS 1/2 in. Drive Shallow Impact Socket Set, 10 to 27 mm, Metric, 18-Piece (CP55000-18MS)
- FLORIDA TOOLS Bit Holder Caddy 6 Piece 1/4 inch Hex Shank Bit Holder Aluminum With Locking Carabiner, 3PK (FT-BITCADDY-3)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/4x1/2x1-5/8x3-5/8 (C33216)
- WESTWARD Pry Bar, Carbon Steel, Silver, 31-7/8 in. L (31MA39)
- WESTWARD Gooseneck Wrecking Bar, 30 In, 3/4 In Dia (3FE93)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA32)
- WESTWARD Pry Bar, Curved, 7-1/2 in. L (31MA25)
- WESTWARD Bar, Pinch Point (3FE95)
- WESTWARD Pry Bar, Curved, 9-1/2 in. L (31MA27)
- GEARWRENCH 24" Aligning Pry Bar (70-505G)
- Westward Nail Pullers, Wrecking and Pry Bars