Shop All Combination Wrench Sets
Westward
Universal Wrench Set, SAE/Metric, 12 Pc
Mfr # 33M572
Zoro # G5093487
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Number of Points 12
- Finish Chrome
- Wrench Style Standard
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 33M572
- Zoro # G5093487
- UPC # 190735814574
- Country of Origin China
- Category Combination Wrench Sets
Dimensions
Range of Lengths | 5 3/32 in to 8 3/8 in |
Wrench Head Sizes | 5/16 in, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in |
Wrench Length Style | Standard |
Head Size | 5/16 in, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in |
Range of Head Sizes | 10 mm to 15 mm, 5/16 in to 5/8 in |
Description
Combination Wrench Set, Alloy Steel, Chrome, Number of Tools 12, Range of Head Sizes 10 mm to 15 mm, 5/16 in to 5/8 in, Head Offset Angle 15 Degrees , Offset, Vinyl Pouch, SAE/Metric, 5/16 in, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, Rounded, Opening Angle (Deg.) 15 Degrees
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 59/64, S&D DRILL 1/2 in. SHANK - 1000E (1000E159)
- MILWAUKEE TOOL Seal (45-06-0635)
- FACOM Precision Adjustable Pin Spanner Wrench 3" (FA-116.100)
- MILTON INDUSTRIES GRIP CHUCK 1/4 M (MI694)
- WESTWARD Combo Wrench Set, 1/4-1-1/8in, 7-24mm, 32Pc, Finish: Chrome (4YR25)
- WESTWARD Ratcheting Wrench Set, Metric, 12 pcs. (54DG31)
- WESTWARD Combo Wrench Set, Satin, 5/16-15/16in, 11Pc (4PL86)
- WESTWARD Ratcheting Wrench Set, Metric, 6 mm to 20 mm Head Sizes, 15-Piece (54DG24)
- WESTWARD Combo Wrench Set, 5/16-1-1/4 in., 15 Pc (4VAV9)
- WESTWARD Ratcheting Wrench Set, SAE, 5/16 in to 1 in Head Sizes, 13-Piece (54DG32)
- WILLIAMS Williams Flex-Head Rat Combo Wrench Set, 8 pcs. (WS-1168RCF)
- Westward Wrenches