Shop All Masonry Tools
Westward
Tuckpointing Trowel, 6-1/2 x 3/8, Steel
Mfr # 13P528
Zoro # G5088903
product price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application For Laying Bricks
- Blade Length 7 in
- Material High Carbon Steel
- Blade Width 3/8 in
- Length (In.) 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13P528
- Zoro # G5088903
- UPC # 190735742341
- Country of Origin Taiwan, Province of China
- Category Masonry Tools
Dimensions
Blade Length | 7 in |
Blade Width | 3/8 in |
Length (In.) | 11 3/4 in |
Width (In.) | 3/8 in |
Handle Length (In.) | 4 1/2 in |
Handle Length | 4 1/2 in |
Details
Item | Tuck Pointer |
Application | For Laying Bricks |
Material | High Carbon Steel |
Handle Material | ErgoSoft |
Handle | ErgoSoft PP/TPR |
Features | Durable |
Product Type | Tuck Pointer |
Blade Shape | Point |
Compatible Primary Material | Concrete, Masonry, Tile |
Handle Style | Ergonomic |
Blade Material | Carbon Steel |
Description
Tuck Pointer, Blade Length 7 in, Blade Material Carbon Steel, Blade Shape Point, Blade Width 3/8 in, Compatible Primary Material Concrete, Masonry, Tile, Features Durable, Handle Length 4 1/2 in, Handle Material ErgoSoft, Handle Style Ergonomic, Notch Depth Not Applicable, Notch Shape Not Applicable, Notch Spacing Not Applicable, Notch Width Not Applicable, Product Type Tuck Pointer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Avanti Pro 12" 6 Tpi (PS1212AW)
- MAKITA 5" SJS™ Angle Grinder, 13.0A, Paddle (9565PCV)
- OSG Jobber Drill Bit, 1/8 in., HSS-E (16511915)
- MORSE Reciprocating Blade, RECIP BIM MET, PK50, 50 PK (RB614T50)
- WESTWARD Cement Trowel, 14 x 4, Stl, ErgoSoft PP/TPR (13A738)
- WESTWARD Brick Trowel, Philadelphia, 11 x 5-1/2 In (13P516)
- WESTWARD Brick Trowel, Narrow London, 11 x 4-3/4 In (13P514)
- WESTWARD Cement Trowel, 14 x 4, Steel, Wood (13A737)
- WESTWARD Brick Tongs, Up to 11 Bricks, 18-1/2 In (13P510)
- WESTWARD Margin Trowel, Length 5 in, Width 2 in, High Carbon Steel (13P521)
- KRAFT TOOL Cement Finish Trowel, Camel Back, 12x3" (CF211C)
- Westward Concrete & Masonry Tools