Shop All Masonry Tools
Westward
Tuckpointing Trowel, 6-1/2 x 1/2, Steel
Mfr # 13P526
Zoro # G5088912
product price: $6.49
/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Laying Bricks
- Blade Length 7 in
- Material High Carbon Steel
- Blade Width 1/2 in
- Length (In.) 11 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 13P526
- Zoro # G5088912
- UPC # 190735742327
- Country of Origin Taiwan, Province of China
- Category Masonry Tools
Dimensions
Blade Length | 7 in |
Blade Width | 1/2 in |
Length (In.) | 11 3/4 in |
Width (In.) | 1/2 in |
Handle Length (In.) | 4 1/2 in |
Handle Length | 4 1/2 in |
Details
Item | Tuck Pointer |
Application | For Laying Bricks |
Material | High Carbon Steel |
Handle Material | ErgoSoft |
Handle | ErgoSoft PP/TPR |
Features | Durable |
Product Type | Tuck Pointer |
Compatible Primary Material | Concrete, Masonry, Tile |
Blade Shape | Point |
Blade Material | Carbon Steel |
Handle Style | Ergonomic |
Description
If you are a mason, the Westward 13P526 Tuckpointing Trowel is an essential tool for laying bricks. This tuckpointing trowel has a length of 11 3/4 in. and a width of 1/2 in. It has high carbon steel blades that resist wear and provide excellent durability. The handle is made of ergo soft PP/TPR, which provides increased comfort and flexibility. If you want to lay bricks quickly and easily, then this Westward Tuckpointing Trowel is the tool for you.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOJO TOOLS Scraper 7 Tool Kit (ATH-S7-SCRAPER)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute 37 Degree Helix End Mill (E5G95915)
- PROTO Ratcheting Wrench, Head Size 1-1/2 in. (JSCV48T)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C96045)
- WESTWARD Cement Trowel, 14 x 4, Steel, Wood (13A737)
- WESTWARD Brick Trowel, Philadelphia, 11 x 5-1/2 In (13P516)
- WESTWARD Brick Trowel, Wide Heel London, 11 x 5-1/2 (13P517)
- WESTWARD Brick Trowel, 5x2-3/4, Stl, ErgoSoft PP/TPR (13P523)
- WESTWARD Cement Trowel, 18 x 4, Stl, ErgoSoft PP/TPR (13A742)
- WESTWARD Brick Tongs, Up to 11 Bricks, 18-1/2 In (13P510)
- KRAFT TOOL Multi-Twist 2 Hole Handle Bracket (CC688)
- Westward Masonry Tools