Shop All Cutter Parts
This Product is Discontinued
Westward
Tubular Lock, 2 Keys (Discontinued)
Mfr # GGS_43795
Zoro # G2614757
This Product is Discontinued
Key Features
- Overall Length 2 in
- Fits Brand Westward
- Material Steel
- Includes (2) Keys, Keyed 1223
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # GGS_43795
- Zoro # G2614757
- UPC # 190735821107
- Country of Origin China
- Category Cutter Parts
Dimensions
Overall Length | 2 in |
Details
Fits Brand | Westward |
Material | Steel |
Includes | (2) Keys, Keyed 1223 |
Item | Tubular Lock |
Impact Rated | No |
For Use With Mfr. Model Number | 34F755, 34F756, 34F757, 34F758, 34F759, 34F760, 34F761, 34F762, 34F763, 34F764, 34F765, 34F766, 34F767, 34F768, 34F769 34F770, 34F771, 34F772, 34F773, 34F774, 34F775, 34F776, 34F777, 34F778, 34F779 |
Description
Tubular Lock, For Use With Grainger Item Number 34F755, 34F756, 34F757, 34F758, 34F759, 34F760, 34F761, 34F762, 34F763, 34F764, 34F765, 34F766, 34F767, 34F768, 34F769 34F770, 34F771, 34F772, 34F773, 34F774, 34F775, 34F776, 34F777, 34F778, 34F779, Fits Brand Westward, Includes (2) Keys, Keyed 1223, Material Steel, Overall Length 2 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.