Shop All Cutter Parts
This Product is Discontinued
Westward
Tubular Lock, 2 Keys (Discontinued)
Mfr # GGS_43787
Zoro # G2614836
This Product is Discontinued
Key Features
- Overall Length 2 in
- Fits Brand Westward
- Material Steel
- Includes (2) Keys; Keyed 1218
- For Use With Mfr. Model Number 34F755, 34F756, 34F757, 34F758, 34F759, 34F760, 34F761, 34F762, 34F763, 34F764, 34F765, 34F766, 34F767, 34F768, 34F769 34F770, 34F771, 34F772, 34F773, 34F774, 34F775, 34F776, 34F777, 34F778, 34F779
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # GGS_43787
- Zoro # G2614836
- UPC # 190735821022
- Country of Origin China
- Category Cutter Parts
Dimensions
Overall Length | 2 in |
Details
Fits Brand | Westward |
Material | Steel |
Includes | (2) Keys; Keyed 1218 |
For Use With Mfr. Model Number | 34F755, 34F756, 34F757, 34F758, 34F759, 34F760, 34F761, 34F762, 34F763, 34F764, 34F765, 34F766, 34F767, 34F768, 34F769 34F770, 34F771, 34F772, 34F773, 34F774, 34F775, 34F776, 34F777, 34F778, 34F779 |
Impact Rated | No |
Item | Tubular Lock |
Description
Tubular Lock, Compatible with Grainger Part Number 34F755, 34F756, 34F757, 34F758, 34F759, 34F760, 34F761, 34F762, 34F763, 34F764, 34F765, 34F766, 34F767, 34F768, 34F769 34F770, 34F771, 34F772, 34F773, 34F774, 34F775, 34F776, 34F777, 34F778, 34F779, Includes (2) Keys; Keyed 1218
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.