Shop All Tube Benders
Westward
Tubing Bender, 1/4, 5/16, 3/8 In
Mfr # 3CYV2
Zoro # G1255642
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tubing (In.) 1/4 in, 5/16 in, 3/8 in
- Centerline Bend Radius 1 in
- Overall Length (In.) 10 1/2 in
- Bend Angle (Deg.) 90
- Handle Type Long Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3CYV2
- Zoro # G1255642
- UPC # 190735822838
- Country of Origin India
- Category Tube Benders
Dimensions
Outside Dia. Tubing (In.) | 1/4 in, 5/16 in, 3/8 in |
Centerline Bend Radius | 1 in |
Overall Length (In.) | 10 1/2 in |
Overall Length | 10 1/2 in |
Tubing Outside Diameter | 1/4 in, 5/16 in, 3/8 in |
Centerline Bend Radius1 | 1 in |
Details
Item | Tube Bender |
Bend Angle (Deg.) | 90 |
Handle Type | Long Grip |
Features | Swivel Handles |
Construction | Die Cast Aluminum |
Application | Annealed Copper and Other Soft Metal Tubing |
Calibration Increments (Deg.) | 15 Degrees |
Markings | Calibrated Markings for Left, Right And Offset Bends |
Shop By | Closeouts |
Power Source | Manual |
Bend Angle - Minimum | 90 Degrees |
Compatible Tubing Material | Aluminum, Copper |
Bend Type Markings | Left, Offset, Right |
Bend Angle - Maximum | 90 Degrees |
Bend Mechanism Style | Manual |
Calibration Increments | 15 Degrees |
Compatible Tubing Shape | Round |
Material | Die Cast Aluminum |
Description
Tube Bender, Bend Mechanism Style Manual, Bend Type Markings Left, Offset, Right, Tubing Outside Diameter 1/4 in, 5/16 in, 3/8 in, Compatible Tubing Material Aluminum, Copper, Bend Angle - Minimum 90 Degrees , Bend Angle - Maximum 90 Degrees , Centerline Bend Radius 1 in, Application Annealed Copper and Other Soft Metal Tubing, Calibration Increments 15 Degrees , Compatible Tubing Shape Round, Features Swivel Handles, Handle Type Long Grip, Material Die Cast Aluminum, Overall Length 10 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-4F4F-F)
- CHARLOTTE PIPE AND FOUNDRY 1/2 In. Schedule 80 Slip PVC Cap (PVC 08116 1000HA)
- OWENS CORNING 1/2" thick 2-1/2" ID tube with ASJ (722695)
- DELTA Delta Addison Handle Insert (RP61818)
- WESTWARD Tubing Bender, 1/4 In (3CYU6)
- WESTWARD Compound Tubing Bender, 1/4-3/8 In (3CYP1)
- WESTWARD Tubing Bender, 5/16 In, 10 In L (3CYU7)
- WESTWARD Spring Tube Bender Set, 6 Pc, 1/4-5/8 In (3CYP3)
- WESTWARD Tube Bender, 1-1/2 In. Bend Radius (3CYU9)
- WESTWARD Compound Tubing Bender, 1/4-3/8 In (3CYT2)
- RIDGID RIDGID® Model No. 410M 400 Series Instrument Bender, 10mm Tube Size, 24mm Bend Radius (36102)
- Westward Plumbing Tools