Shop All Cutter Parts
Westward
Tube Cutter Wheel, 1/8-1 1/8 In
Mfr # 6KHD4
Zoro # G3546864
product price: $2.09
/ea
$2.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Impact Rated No
- For Use With No
- Features Heat Treated Blade
- Blade Thickness 1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 6KHD4
- Zoro # G3546864
- UPC # 190735882757
- Country of Origin India
- Category Cutter Parts
Dimensions
Blade Diameter | 18 mm |
Tool Length | 23/32 in |
Description
Cutter Wheel, Compatible with Manufacturer Model Number 3CYV5, Compatible Material Steel, Tool Length 23/32 in, Compatible with Grainger Part Number 3CYV5, Material Steel, Blade Diameter 18 mm, Blade Thickness 1 mm, Number of Blades Included 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 3 Piece Z2™ Auto-Bite™ Tongue & Groove Plier Set (RTABCGSET3)
- LYNDEX-NIKKEN Collet, ER16, 1/4in (E16-016)
- MILWAUKEE TOOL 3/8 in. Drive 9 in. Ratchet (48-22-9038)
- PALADIN TOOLS Die 22-12 Awg Open Barrel Blister (PA2033)
- WESTWARD Replacement Jaw (GGS_45843)
- WESTWARD Ball Bearing Slides, 10 in. x 35mm, PR (GGS_51211)
- WESTWARD Replacement Blade, 18 In, For 13P508 (13P531)
- WESTWARD Slide, 16 in., PR (GGS_51247)
- WESTWARD Slide, 16 in., PR (GGS_51246)
- WESTWARD Serrated Jaw, 6 in. (GGS_50184)
- MALCO Leg Kit for 2CJY3 Mini Brake (MBL)
- Westward Cutter Parts