Shop All Pipe & Tubing Cutters
This Product is Discontinued
Westward
Tube Cutter, 1/8 to 1-1/8 In (Discontinued)
Mfr # 3CYV5
Zoro # G1466132
This Product is Discontinued
Key Features
- Cutting Capacity 1/8 in to 1-1/8 in
- Cuts Aluminum, Copper, Steel
- Body Material Aluminum
- Cutting Action Screw Feed
- Overall Length 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3CYV5
- Zoro # G1466132
- UPC # 190735822869
- Country of Origin India
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 10 1/2 in |
Overall Length (In.) | 10-1/2 |
Details
Cutting Capacity | 1/8 in to 1-1/8 in |
Cuts | Aluminum, Copper, Steel |
Body Material | Aluminum |
Cutting Action | Screw Feed |
Blade Material | Steel |
Replacement Wheel | 3CYU3 |
Features | Fold Away Reamer |
Item | Tubing Cutter |
Description
Tubing Cutter, Cutting Action Screw Feed, Body Material Aluminum, Blade Material Steel, Features Fold Away Reamer
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.