Shop All Pipe & Tubing Cutters
Westward
Tube Cutter, 1/8-1 1/8 In, 8 5/16 L
Mfr # 3CYU1
Zoro # G3397615
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/8 in to 1-1/8 in
- Cuts Aluminum, Brass, Copper
- Body Material Aluminum
- Includes Spare Cutting Wheel for Copper
- Cutting Action Standard Wheel Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 3CYU1
- Zoro # G3397615
- UPC # 190735822739
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Dimensions
Overall Length | 8 5/16 in |
Overall Length (In.) | 8-5/16 |
Tool Length | 8 1/2 in |
Tool Width | 67 1/2 mm |
Tool Height | 144 1/2 mm |
Outside Dia. Cutting Capacity | 0.13 in - 1.13 in |
Details
Cutting Capacity | 1/8 in to 1-1/8 in |
Cuts | Aluminum, Brass, Copper |
Body Material | Aluminum |
Includes | Spare Cutting Wheel for Copper |
Cutting Action | Standard Wheel Cutter |
Blade Material | Steel |
Item | Tubing Cutter |
Features | Fold-Away Reamer |
Replacement Wheel | 3CYU3 |
Product Type | Tubing Cutter |
Tether Ready | No |
Includes Reaming Tool | Yes |
Replacement Blade | Mfr. No. 3CYU3 |
Maximum Cutting Capacity | 1 3/16 in |
Minimum Cutting Capacity | 3/16 in |
Material Application | Aluminum, Brass, Copper |
Description
Tubing Cutter, Product Type Tubing Cutter, Material Application Aluminum, Brass, Copper, Cutting Action Standard Wheel Cutter, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 1 3/16 in, Tool Length 8 1/2 in, Tool Height 144 1/2 mm, Tool Width 67 1/2 mm, Body Material Aluminum, Includes Reaming Tool Yes, Tether Ready No, Blade Material Steel, Features Fold-Away Reamer, Includes Spare Cutting Wheel for Copper, Replacement Blade Mfr. No. 3CYU3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Reducer (25946)
- SHOWERSCAPE Shower Head, Matte Black, Wall Mount (KX670)
- REDHAT 2-Way Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size, 120V AC (8210G002)
- REDHAT 12V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8214G271-12/DC)
- WESTWARD Enclosed Feed Tube Cutter, 1/8-1 1/8 In (3CYR9)
- WESTWARD Telescopic Tube Cutter, 1/4-1 5/8 In (3CYR4)
- WESTWARD Midget Tube Cutter, 1/8-7/8 In (3CYU2)
- WESTWARD PVC Cutter, 1/8-1 5/8 In, Ergonomic (3CYN7)
- WESTWARD Heavy Duty Pipe Cutter, 1/8-2 In (3CYV3)
- WESTWARD Enclosed Feed Tube Cutter, 1/4-2 3/8 In (3CYV6)
- RIDGID 32930 Number 20 Screw Feed Tubing Cutter (32930-RIDGID)
- Westward Plumbing Tools