Shop All Loading Ramps
Westward
Truck Ramps, Steel, 20 Tons, PR
Mfr # 1MZK3
Zoro # G1398354
product price: $1,963.99
/pr
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,963.99
Free 30-Day Returns
Key Features
- Type Steel
- Load Capacity 20 ton
- Height 9 1/2 in
- Width 18 1/4 in
- Length 45 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1MZK3
- Zoro # G1398354
- UPC # 190735754481
- Country of Origin China
- Category Loading Ramps
Dimensions
Height | 9 1/2 in |
Width | 18 1/4 in |
Length | 45 5/8 in |
Wheel Diameter | 1 1/4 in, 5 13/100 in |
Overall Width | 18 1/4 in |
Overall Height | 9 1/2 in |
Overall Length | 45 5/8 in |
Details
Item | Truck Ramp |
Type | Steel |
Load Capacity | 20 ton |
For Vehicle Type | Trucks |
Individual Stand Load Capacity | 20 ton |
Product Type | Ramp |
Adjustability | Not Adjustable |
Standards | ANSI/PALD |
Ramp Type | Straight |
Ramp Material | Steel |
Description
Truck Ramp, Ramp Type Straight, Adjustability Not Adjustable, Load Capacity 20 ton, Ramp Material Steel, Overall Length 45 5/8 in, Overall Width 18 1/4 in, Overall Height 9 1/2 in, For Vehicle Type Trucks, Individual Stand Load Capacity 20 ton, Product Type Ramp, Standards ANSI/PALD, Wheel Diameter 1 1/4 in, 5 13/100 in, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENOWN 12 in. x 12 in. General Purpose Microfiber Cleaning Cloth in Red, 12PK (REN01212-REZ)
- TECNIQ 2" Round Sidemarker Grommet (TQ S30-0G00-1)
- OTC Puller Set, 13 tons (1675)
- ILB GOLD Replacement For Suzuki, Ts250 Savage Year 1980 Battery (TS250 SAVAGE YEAR 1980 BATTERY)
- WESTWARD Truck Ramps, Steel, 40,000 lb., PK2 (1AVP9)
- ERICKSON 45"X69" Tri Fold Non Arched Aluminum Ramp 1500 lb "LOAD IT" (07462)
- BLACK WIDOW Truck Ramp, Portable, Load 1500 lb., 54" W (TF-7754)
- ERICKSON 11"X80" Steel Centre Folding Mesh Loading Ramp 800 lb (per ramp) (07464)
- ERICKSON 45"X69" Tri-Fold Aluminum Ramp 1500 lb MaX (07458)
- WEATHERTECH PetRamp, 8AHR1DG (8AHR1DG)
- GEN-Y HITCH 1 pair Heavy Duty 10 foot Aluminum Loading Ramps 15 x 120 5K Capacity Per Ramp (GH-16120)
- Westward Loading Ramps