Shop All Transmission Jacks
Westward
Transmission Lift, Hydraulic, 700 Lb Cap
Mfr # 1AVR4
Zoro # G3396145
product price: $427.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$427.99
Free 30-Day Returns
Key Features
- Type Hydraulic
- Tilt Capacity Rear 14.0 Degrees
- Tilt Capacity Front 14.0 Degrees
- Width 9 3/4 in
- Min. Height (In.) 57 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1AVR4
- Zoro # G3396145
- UPC # 190735746868
- Country of Origin China
- Category Transmission Jacks
Dimensions
Width | 9 3/4 in |
Min. Height (In.) | 57 1/4 in |
Lifting Height Max. (In.) | 76 3/8 in |
Lifting Height Min. (In.) | 57 1/4 in |
Length (In.) | 9 3/4 in |
Max. Height (In.) | 76 3/8 in |
Base Size (In.) | 36 1/8 in x 32 5/8 in |
Overall Width | 9 3/4 in |
Minimum Lift Height | 57 1/4 in |
Minimum Height | 57 1/4 in |
Maximum Lift Height | 76 3/8 in |
Overall Length | 9 3/4 in |
Description
Transmission Lift, Power Source Mechanical, Load Capacity 0.35 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 57 1/4 in, Maximum Lift Height 76 3/8 in, Securing Mechanism Chain, For Lifting Vehicles, Jack Type Transmission Jack, Standards ANSI/ASME PALD, Includes -, Minimum Height 57 1/4 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO Battery Box, Snap Top Closure (HM484)
- A & I PRODUCTS Strut, Gas; Seat 12" x3" x1" (A-189787A2)
- GOLIGHT Portable Searchlight w/Wired Remote - Grey (5149)
- BECKSON Beckson GH43-B1-U Super Size Series Recessed Drink Holder - 3-7/8" Hole Cut x 3-1/4" Depth, Black (GH43-B1-U)
- WESTWARD Transmission Jack, Heavy Duty, 1.5 Ton (1VW35)
- WESTWARD Transmission Lift, Telescoping, 1000 Lb (5M466)
- WESTWARD Clutch Jack, Hydraulic, 500 Lb (1MZK4)
- WESTWARD Transmission Jack, 1100 Lb, 9 - 24 3/4 In (1ZKY1)
- WESTWARD Hydraulic Transmission Lift, 1000 Lbs (5ML72)
- WESTWARD Transmission Jack, 2000 Lbs. (1ZKY3)
- OTC Low Lift Transmission Jack (5019A)
- Westward Transmission Jacks