Shop All Transmission Jacks
Westward
Transmission Jack, 1100 Lb, 9 - 24 3/4 In
Mfr # 1ZKY1
Zoro # G0601422
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Automotive
- Standards ANSI/ASME PALD
- Head Adjustable, Can Be Tilted Forward and Back and Side to Side for Optimum Alignment of Transmission Bolt Patterns and Pins
- Length (In.) 15 in
- Lifting Height Max. (In.) 24 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 1ZKY1
- Zoro # G0601422
- UPC # 190735759721
- Country of Origin China
- Category Transmission Jacks
Dimensions
Length (In.) | 15 in |
Lifting Height Max. (In.) | 24 3/4 in |
Base Size (In.) | 31 1/8 in x 15 in |
Height | 13 5/8 in |
Width | 31 1/8 in |
Min. Height (In.) | 9 in |
Lifting Height Min. (In.) | 9 in |
Max. Height (In.) | 24 3/4 in |
Maximum Lift Height | 24 3/4 in |
Minimum Height | 9 in |
Minimum Lift Height | 9 in |
Overall Width | 31 13/100 in |
Overall Height | 13 63/100 in |
Overall Length | 15 in |
Description
Transmission Jack, Power Source Mechanical, Load Capacity 0.55 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 9 in, Maximum Lift Height 24 3/4 in, Securing Mechanism Chain, For Lifting Vehicles, Jack Type Transmission Jack, Standards ANSI/ASME PALD, Frame Material Finish Enamel, Includes -, Minimum Height 9 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEMTOOLS Automotive Bearing Cup Installer (24549)
- SKF NBR, double lip, Wave oil seal, presure profile, Bore-Tite (5069)
- ELRING DIRKO HT OXIMIC GREY 70 ML BLISTER US (510.031)
- UWS BLACK/34IN V-SHAPED UTILITY TRAILER BOX (TBV-34-BLK)
- WESTWARD Clutch Jack, Hydraulic, 500 Lb (1MZK4)
- WESTWARD Hydraulic Transmission Lift, 1000 Lbs (5ML72)
- WESTWARD Transmission Jack, Heavy Duty, 1.5 Ton (1VW35)
- WESTWARD Transmission Lift, Telescoping, 1000 Lb (5M466)
- WESTWARD Transmission Jack, 2000 Lbs. (1ZKY3)
- WESTWARD Transmission Lift, Hydraulic, 700 Lb Cap (1AVR4)
- AMERICAN FORGE & FOUNDRY Clutch Jack-Heavy Duty (3700)
- Westward Transmission Jacks