Shop All Punch & Chisel Sets
Westward
Transfer Punch Set, 3/32 to 17/32 in, Steel, 28 Piece
Mfr # 22N849
Zoro # G4794702
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Trade Size 3/32 to 1/2 in
- Includes 1/2, 1/4, 1/8, 11/32, 11/64, 13/32, 13/64, 15/32, 15/64, 17/32, 17/64, 19/64, 21/64, 23/64, 25/64, 27/64, 29/64, 3/16, 3/32, 3/8, 31/64, 5/16, 5/32, 7/16, 7/32, 7/64, 9/32, 9/64
- Types Included Transfer Punch
- Container Type Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22N849
- Zoro # G4794702
- UPC # 190735771488
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Trade Size | 3/32 to 1/2 in |
Size Range | 3/32 - 1/2 in |
Details
Number of Pieces | 28 |
Material | Steel |
Item | Transfer Punch Set |
Includes | 1/2, 1/4, 1/8, 11/32, 11/64, 13/32, 13/64, 15/32, 15/64, 17/32, 17/64, 19/64, 21/64, 23/64, 25/64, 27/64, 29/64, 3/16, 3/32, 3/8, 31/64, 5/16, 5/32, 7/16, 7/32, 7/64, 9/32, 9/64 |
Types Included | Transfer Punch |
Container Type | Box |
Included | Metal Stand |
Blade Tip Shape | Pointed |
Includes Handle | No |
Set Type | Punch Set |
Grip Style | Plain |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Includes Striking Cap | No |
Description
Transfer Punch Set, Set Type Punch Set, Types Included Transfer Punch, Number of Pieces 28, Blade Tip Shape Pointed, Includes Handle No, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes 1/2, 1/4, 1/8, 11/32, 11/64, 13/32, 13/64, 15/32, 15/64, 17/32, 17/64, 19/64, 21/64, 23/64, 25/64, 27/64, 29/64, 3/16, 3/32, 3/8, 31/64, 5/16, 5/32, 7/16, 7/32, 7/64, 9/32, 9/64, Material Steel, Container Type Box, Grip Style Plain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alignment Bar, 18 In, 5/8 In Dia (3APX3)
- PRIME-LINE SWISS+TECH Folding Rescue Knife, Heavy Duty Steel with Stainless Steel Knives Single Pack (ST41100)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1250501)
- MITUTOYO Mpk-5, Sv-402, Paper 5 Pcs. (270732)
- WESTWARD Transfer Punch Set, #1 to #60, 60 Pc (22N851)
- WESTWARD Transfer Punch Set, A to Z, 26 Pc (22N848)
- WESTWARD Transfer Punch Set, 1 to 13mm, 25 Pc (22N847)
- WESTWARD Brass Drift Punch Set, 3/8, 1/2, 3/4 In, 3Pc (2AJL3)
- WESTWARD Punch and Chisel Set, 12 Pc (2AJB4)
- WESTWARD Handguarded Chisel Set, 3/8-7/8 In, 5 Pc (2AJL5)
- PROTO Punch and Chisel Set, 5 Pieces, Steel (J3S2)
- Westward Cutting and Shaping Tools