Shop All Punch & Chisel Sets
Westward
Transfer Punch Set, 1/2 to 1 In, 33 Pc
Mfr # 22N850
Zoro # G4794727
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Includes 1, 1/2, 11/16, 13/16, 15/16, 17/32, 19/32, 21/32, 23/32, 25/32, 27/32, 29/32, 3/4, 31/32, 33/64, 35/64, 37/64, 39/64, 41/64, 43/64, 45/64, 47/64, 49/64, 5/8, 51/64, 53/64, 55/64, 57/64, 59/64, 61/64, 63/64, 7/8, 9/16
- Trade Size 1/2 to 1 in in 64ths
- Material Applications Metal, Plastic, Stainless Steel, Wood
- Includes Handle No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 22N850
- Zoro # G4794727
- UPC # 190735771495
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Trade Size | 1/2 to 1 in in 64ths |
Size Range | 1 - 1/2 in |
Details
Number of Pieces | 33 |
Material | Steel |
Item | Transfer Punch Set |
Includes | 1, 1/2, 11/16, 13/16, 15/16, 17/32, 19/32, 21/32, 23/32, 25/32, 27/32, 29/32, 3/4, 31/32, 33/64, 35/64, 37/64, 39/64, 41/64, 43/64, 45/64, 47/64, 49/64, 5/8, 51/64, 53/64, 55/64, 57/64, 59/64, 61/64, 63/64, 7/8, 9/16 |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Includes Handle | No |
Set Type | Punch Set |
Types Included | Transfer Punch |
Grip Style | Plain |
Blade Tip Shape | Pointed |
Included | Metal Stand |
Container Type | Box |
Includes Striking Cap | No |
Description
The Westward 22N850 Transfer Punch Set is a must-have for professionals. It features 33 pieces that are made from high quality material. The punch set has 64ths sizes included 1/2 to 1 inch in length 4 7/8 inches long. This transfer punch set includes a metal stand for easy storage and transport. For a transfer punch set that is versatile, durable and convenient, the Westward 22N850 Transfer Punch Set is it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Hex Key Set, 9 Pc. Std. Foldin (0254-11)
- HYDE Putty Knife, Stiff, 1-1/2", Carbon Steel (06151)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Multi-Material Oscillating Multi-Tool Blade (5 pk) (49-25-1525)
- BOSCH 15/16" Deep Well Socket, 1/2" Impact (27284)
- WESTWARD Transfer Punch Set, 3/32 to 17/32 in, Steel, 28 Piece (22N849)
- WESTWARD Transfer Punch Set, 1 to 13mm, 25 Pc (22N847)
- WESTWARD Transfer Punch Set, A to Z, 26 Pc (22N848)
- WESTWARD Roll Pin Punch Set, 1/16 To 5/16 In, 7 Pc (2AJL9)
- WESTWARD Punch and Chisel Set, 7 Pc (2AJB3)
- WESTWARD Pin Punch Set, 1/16 To 5/16 In, 7 Pc (2AJA8)
- BUCK BROTHERS 5 Piece Pro Full Tang Wood Chisel Set –¼”, ½”, ¾”, 1” (74850)
- Westward Punch & Chisel Sets