Shop All Punch & Chisel Sets
Westward
Transfer Punch Set, 1 to 13mm, 25 Pc
Mfr # 22N847
Zoro # G4794641
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Trade Size 1mm to 13 mm by 0.5mm Increment
- Includes 1 mm, 1.5 mm, 10 mm, 10.5 mm, 11 mm, 11.5 mm, 12 mm, 12.5 mm, 13 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm
- Grip Style Plain
- Included Metal Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22N847
- Zoro # G4794641
- UPC # 190735771464
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Trade Size | 1mm to 13 mm by 0.5mm Increment |
Tip Size | 1 mm, 1 1/2 mm, 2 mm, 2 1/2 mm, 3 mm, 3 1/2 mm, 4 mm, 4 1/2 mm, 5 mm, 5 1/2 mm, 6 mm, 6 1/2 mm, 7 mm, 7 1/2 mm, 8 mm, 8 1/2 mm, 9 mm, 9 1/2 mm, 10 mm, 10 1/2 mm, 11 mm, 11 1/2 mm, 12 mm, 12 1/2 mm, 13 mm |
Size Range | 1 - 13 mm |
Details
Number of Pieces | 25 |
Material | Steel |
Item | Transfer Punch Set |
Includes | 1 mm, 1.5 mm, 10 mm, 10.5 mm, 11 mm, 11.5 mm, 12 mm, 12.5 mm, 13 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm |
Grip Style | Plain |
Included | Metal Stand |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Blade Tip Shape | Pointed |
Set Type | Punch Set |
Types Included | Transfer Punch |
Container Type | Box |
Includes Handle | No |
Includes Striking Cap | No |
Description
Transfer Punch Set, Set Type Punch Set, Types Included Transfer Punch, Number of Pieces 25, Blade Tip Shape Pointed, Includes Handle No, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes 1 mm, 1.5 mm, 10 mm, 10.5 mm, 11 mm, 11.5 mm, 12 mm, 12.5 mm, 13 mm, 2 mm, 2.5 mm, 3 mm, 3.5 mm, 4 mm, 4.5 mm, 5 mm, 5.5 mm, 6 mm, 6.5 mm, 7 mm, 7.5 mm, 8 mm, 8.5 mm, 9 mm, 9.5 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON RATCHET STYLE 3/16" HAND RIVETER (SP-2)
- BONWAY Bon 32-236 Frame For 22 5/8" Texture Roller (32-236)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P328HG)
- BOSCH Brush Set, For Use With Mfr. Model Number: 11 223 EVS (1617014126)
- WESTWARD Transfer Punch Set, #1 to #60, 60 Pc (22N851)
- WESTWARD Transfer Punch Set, 3/32 to 17/32 in, Steel, 28 Piece (22N849)
- WESTWARD Transfer Punch Set, 1/2 to 1 In, 33 Pc (22N850)
- WESTWARD Handguarded Chisel Set, 3/8-7/8 In, 5 Pc (2AJL5)
- WESTWARD Drive Pin Punch Set, 1/8 To 3/8 In, 5 Pcs (2AJB1)
- WESTWARD Punch and Chisel Set, 7 Pc (2AJB3)
- GENERAL TOOLS PUNCH 9/16 HOLLOW STEEL (GN1280N)
- Westward Punch & Chisel Sets