Shop All Hand Held Punches
Westward
Transfer Punch, 9/64 In Tip, 4-7/8 In L
Mfr # 22N790
Zoro # G4794255
product price: $0.39
/ea
$0.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 9/64 in
- Tether Capable Tether Capable
- Design Precision Ground
- Construction 1045 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22N790
- Zoro # G4794255
- UPC # 190735770900
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 9/64 in |
Tip Size | 9/64 |
Taper Length | 1/8 in |
Overall Length | 5 in |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Design | Precision Ground |
Construction | 1045 Steel |
Characteristics | Hardened Tip |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tip Type | Point |
Includes Handguard | No |
Grip Style | Plain |
Shank Shape | Round |
Automatic | No |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Container Type | Box |
Tether Ready | No |
Punch Type | Transfer Punch |
Includes Striking Cap | No |
Shop By | Closeouts |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 9/64, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33136)
- PRIME-LINE 12 in. Pipe Wrench, Heavy-Duty Cast Iron, Red Single Pack (RP77372)
- CENTURY DRILL & TOOL Rethreading Die Metric Right Hand 20.0X1.50Mm Overall Length 32Mm (92719)
- DRILL AMERICA 1-3/8"-18 HSS Plug Hand Tap (DWTST1-3/8-18P)
- WESTWARD Drift Punch, 1/4 In Tip, 10 1/8 In L (2AJC3)
- WESTWARD Transfer Punch, 13/32 In Tip, 4-7/8 In L (22N808)
- WESTWARD Transfer Punch, 7/64 In Tip, 4-7/8 In L (22N788)
- WESTWARD Transfer Punch, 27/64 In Tip, 4-7/8 In L (22N809)
- WESTWARD Long Drive Pin Punch, 5/32 In Tip, 8 In L (2AJE5)
- WESTWARD Transfer Punch, 35/64 In Tip, 4-7/8 In L (22N817)
- HOUGEN-OGURA 5/8 in. Round Punch (75428)
- Westward Cutting and Shaping Tools