Shop All Hand Held Punches
Westward
Transfer Punch, 7/8 In Tip, 4-7/8 In L
Mfr # 22N838
Zoro # G4794587
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 7/8 in
- Tether Capable Tether Capable
- Design Precision Ground
- Characteristics Hardened Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 22N838
- Zoro # G4794587
- UPC # 190735771372
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 7/8 in |
Overall Length | 5 in |
Taper Length | 1/8 in |
Tip Size | 7/8 |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Design | Precision Ground |
Characteristics | Hardened Tip |
Construction | 1045 Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Includes Striking Cap | No |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Punch Type | Transfer Punch |
Tip Type | Point |
Shank Shape | Round |
Automatic | No |
Includes Handguard | No |
Container Type | Box |
Grip Style | Plain |
Tether Ready | No |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 7/8, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.1-20-15-14-1/4-55)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-SP-S)
- MITUTOYO Dial Indicator, 0 in to 2 in, White (1167A)
- MAYHEW 3/16 in. S 3/8 in. Screw Extractor (36962)
- WESTWARD Transfer Punch, 45/64 In Tip, 4-7/8 In L (22N827)
- WESTWARD Transfer Punch, 13/32 In Tip, 4-7/8 In L (22N808)
- WESTWARD Transfer Punch, 1 In Tip, 4-7/8 In L (22N846)
- WESTWARD Transfer Punch, 15/16 In Tip, 4-7/8 In L (22N842)
- WESTWARD Transfer Punch, 17/64 In Tip, 4-7/8 In L (22N798)
- WESTWARD Transfer Punch, 5/16 In Tip, 4-7/8 In L (22N802)
- MAYHEW SELECT Pin Punch, 4in L, 1/16in Tip, Steel (71000)
- Westward Cutting and Shaping Tools