Shop All Hand Held Punches
Westward
Transfer Punch, 7/32 In Tip, 4-7/8 In L
Mfr # 22N795
Zoro # G4794221
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 7/32 in
- Tether Capable Tether Capable
- Characteristics Hardened Tip
- Design Precision Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 22N795
- Zoro # G4794221
- UPC # 190735770955
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 7/32 in |
Taper Length | 1/8 in |
Overall Length | 5 in |
Tip Size | 7/32 |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Characteristics | Hardened Tip |
Design | Precision Ground |
Construction | 1045 Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Punch Type | Transfer Punch |
Container Type | Box |
Grip Style | Plain |
Automatic | No |
Tether Ready | No |
Includes Handguard | No |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Tip Type | Point |
Includes Striking Cap | No |
Shank Shape | Round |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 7/32, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurl Wheel, M Series, RH DIAG, 1 In, 20 TPI (MDR-20-HSB-CP)
- ARROW FASTENER 's Revolving Hole Punch (GRHP)
- FREUD V Grooving Bit, 90deg, 5/8" dia. (20-106)
- INSIZE Digital Caliper, SS, 1-8"/25-200 mm Range (1120-200A)
- WESTWARD Drive Pin Punch, 5/32 In Tip, 5 In L (2AJD8)
- WESTWARD Starting Punch, 1/16 In Tip, 4 1/8 In L (2AJF3)
- WESTWARD Transfer Punch, 3/4 In Tip, 4-7/8 In L (22N830)
- WESTWARD Long Drive Pin Punch, 1/4 In Tip, 8 In L (2AJE7)
- WESTWARD Transfer Punch, 13/32 In Tip, 4-7/8 In L (22N808)
- WESTWARD Transfer Punch, 5/8 In Tip, 4-7/8 In L (22N822)
- PROTO Punch, Starting, 7/32 In (J507/16)
- Westward Hand Held Punches