Shop All Hand Held Punches
Westward
Transfer Punch, 61/64 In Tip, 4-7/8 In L
Mfr # 22N843
Zoro # G4794657
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 61/64 in
- Tether Capable Tether Capable
- Characteristics Hardened Tip
- Design Precision Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 22N843
- Zoro # G4794657
- UPC # 190735771426
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 61/64 in |
Overall Length | 5 in |
Taper Length | 1/8 in |
Tip Size | 61/64 |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Characteristics | Hardened Tip |
Design | Precision Ground |
Construction | 1045 Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Shop By | Closeouts |
Tip Type | Point |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Tether Ready | No |
Shank Shape | Round |
Automatic | No |
Includes Handguard | No |
Container Type | Box |
Grip Style | Plain |
Includes Striking Cap | No |
Punch Type | Transfer Punch |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 61/64, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Denui Ringer Pliers (69352)
- KNIPEX 4 1/2 in End Cutting Nipper Uninsulated (64 42 115)
- INGERSOLL-RAND DIE GRINDER ANGLE 1/4" KIT 3" & 2" SU (IR301B32MK)
- PROTO 1 in Drive Impact Socket 2 15/16 in Size, Deep Socket, black oxide (J10047L)
- WESTWARD Prick Punch, 5/16 In Hex, 5 In L (2AJF1)
- WESTWARD Transfer Punch, 39/64 In Tip, 4-7/8 In L (22N821)
- WESTWARD Transfer Punch, 63/64 In Tip, 4-7/8 In L (22N845)
- WESTWARD Transfer Punch, 7/64 In Tip, 4-7/8 In L (22N788)
- WESTWARD Transfer Punch, 17/64 In Tip, 4-7/8 In L (22N798)
- WESTWARD Center Punch, 1/4 In Hex, 4 1/4 In L (2AJC7)
- WESTWARD Transfer Punch, 25/64 In Tip, 4-7/8 In L (22N807)
- Westward Hand Held Punches