Shop All Hand Held Punches
Westward
Transfer Punch, 5/8 In Tip, 4-7/8 In L
Mfr # 22N822
Zoro # G4794456
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 5/8 in
- Tether Capable Tether Capable
- Construction 1045 Steel
- Characteristics Hardened Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 22N822
- Zoro # G4794456
- UPC # 190735771211
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 5/8 in |
Taper Length | 1/8 in |
Tip Size | 5/8 |
Overall Length | 5 in |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Construction | 1045 Steel |
Characteristics | Hardened Tip |
Design | Precision Ground |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Punch Type | Transfer Punch |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Shank Shape | Round |
Includes Striking Cap | No |
Tether Ready | No |
Grip Style | Plain |
Tip Type | Point |
Includes Handguard | No |
Container Type | Box |
Automatic | No |
Description
With a hardened tip, the Westward 22N822 Transfer Punch is the perfect tool for your transfer marking needs. The hand held punch has a 4 7/8 in. length and a 5/8 in. tip size. Made of 1045 steel, this transfer punch will not bend or break under pressure. It is designed to be precision ground so you can have total control over it as you mark parts. For easy marking on metal, the Westward Transfer Punch is the ideal tool to have at your disposal.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Jaw, Serrated For Jaw Texture, Steel Jaw (31560)
- IRWIN 9 in Irwin Vise-Grip Knurled Thumb Screw Plain Grip Locking Plier (9LN)
- GROZ Roll Head Pry Bar, 20"x 11/16", Chrome (33153)
- MILWAUKEE TOOL & EQUIPMENT 6 in L x Metal Cutting Reciprocating Saw Blade (48-01-7184)
- WESTWARD Drive Pin Punch, 1/16 In Tip, 4 1/8 In L (2AJD5)
- WESTWARD Long Drive Pin Punch, 3/16 In Tip, 8 In L (2AJE6)
- WESTWARD Center Punch, 1/2 In Hex, 5 5/16 In L (2AJD2)
- WESTWARD Transfer Punch, 9/16 In Tip, 4-7/8 In L (22N818)
- WESTWARD Transfer Punch, 63/64 In Tip, 4-7/8 In L (22N845)
- WESTWARD Transfer Punch, 29/64 In Tip, 4-7/8 In L (22N811)
- PROTO Center Punch, 4 7/8 L x 3/8 In Hex (J413/8)
- Westward Hand Held Punches