Shop All Hand Held Punches
Westward
Transfer Punch, 53/64 In Tip, 4-7/8 In L
Mfr # 22N835
Zoro # G4794517
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 53/64 in
- Tether Capable Tether Capable
- Design Precision Ground
- Construction 1045 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22N835
- Zoro # G4794517
- UPC # 190735771341
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 53/64 in |
Tip Size | 53/64 |
Overall Length | 5 in |
Taper Length | 1/8 in |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Design | Precision Ground |
Construction | 1045 Steel |
Characteristics | Hardened Tip |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Automatic | No |
Container Type | Box |
Tether Ready | No |
Punch Type | Transfer Punch |
Grip Style | Plain |
Includes Handguard | No |
Tip Type | Point |
Includes Striking Cap | No |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Shank Shape | Round |
Shop By | Closeouts |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 53/64, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.0110 In, Black (911101100)
- GREY PNEUMATIC SKT 1/2" DR X 21MM DEEP UNIVERSAL IM (GP2021UMD)
- WERA Insulated Phillips Screwdriver #2 Round (05022734001)
- DIABLO Starlock Bi-Metal Oscillating Blade, PK3 (DOS125BW3)
- WESTWARD Transfer Punch, 11/64 In Tip, 4-7/8 In L (22N792)
- WESTWARD Transfer Punch, 9/16 In Tip, 4-7/8 In L (22N818)
- WESTWARD Transfer Punch, 19/32 In Tip, 4-7/8 In L (22N820)
- WESTWARD Drive Pin Punch, 1/8 In Tip, 4 3/4 In L (2AJD7)
- WESTWARD Long Drive Pin Punch, 1/4 In Tip, 8 In L (2AJE7)
- WESTWARD Transfer Punch, 5/8 In Tip, 4-7/8 In L (22N822)
- URREA Brass straight drift punch 1/2"x7" (49920)
- Westward Cutting and Shaping Tools