Shop All Hand Held Punches
Westward
Transfer Punch, 5/16 In Tip, 4-7/8 In L
Mfr # 22N802
Zoro # G4794273
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 5/16 in
- Tether Capable Tether Capable
- Design Precision Ground
- Characteristics Hardened Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22N802
- Zoro # G4794273
- UPC # 190735771013
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 5/16 in |
Tip Size | 5/16 |
Taper Length | 1/8 in |
Overall Length | 5 in |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Design | Precision Ground |
Characteristics | Hardened Tip |
Construction | 1045 Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tip Type | Point |
Container Type | Box |
Automatic | No |
Includes Handguard | No |
Tether Ready | No |
Shank Shape | Round |
Grip Style | Plain |
Includes Striking Cap | No |
Punch Type | Transfer Punch |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Description
When you need to punch holes in your metal, this Westward Transfer Punch is the tool for the job. It has a hard-tipped end that will not bend or break. This transfer punch is made of 1045 steel and features a hardened tip. It has a length of 4 7/8 in., with a 5/16" tip size. Precision ground, it is designed to make clean, precise holes without burrs or sharp edges. The Westward Transfer Punch can handle even the most demanding jobs thanks to its precision construction and durable design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m30x2 HSS Metric 4 Flute Taper Hand Tap (DWTT30X2)
- URREA 12-point black finish combination wrench 1-1/4" opening size (1240B)
- GERBER Folding Knife, Serrated, Blunt Tip Blade (06971)
- VEGA Ball-End Hex, 5 mm Bit x 2 in (150BP050A)
- WESTWARD Transfer Punch, 15/16 In Tip, 4-7/8 In L (22N842)
- WESTWARD Transfer Punch, 41/64 In Tip, 4-7/8 In L (22N823)
- WESTWARD Transfer Punch, 21/32 In Tip, 4-7/8 In L (22N824)
- WESTWARD Transfer Punch, 13/32 In Tip, 4-7/8 In L (22N808)
- WESTWARD Transfer Punch, 43/64 In Tip, 4-7/8 In L (22N825)
- WESTWARD Drive Pin Punch, 5/16 In Tip, 6 1/4 In L (2AJE3)
- TEKTON 3/32 Inch Roll Pin Punch (66063)
- Westward Hand Held Punches