Shop All Hand Held Punches
Westward
Transfer Punch, 49/64 In Tip, 4-7/8 In L
Mfr # 22N831
Zoro # G4795007
product price: $2.05
/ea
$2.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 49/64 in
- Tether Capable Tether Capable
- Construction 1045 Steel
- Design Precision Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22N831
- Zoro # G4795007
- UPC # 190735771303
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 49/64 in |
Taper Length | 1/8 in |
Overall Length | 5 in |
Tip Size | 49/64 |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Construction | 1045 Steel |
Design | Precision Ground |
Characteristics | Hardened Tip |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Includes Handguard | No |
Includes Striking Cap | No |
Container Type | Box |
Shank Shape | Round |
Automatic | No |
Grip Style | Plain |
Punch Type | Transfer Punch |
Tip Type | Point |
Shop By | Closeouts |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 49/64, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Scraper, Stiff, 3-1/2", Nickel Copper (S-10AG)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-32516)
- TECHNIKS Tapping Collet, 0.255 in. Shank, ER32 (05808-255)
- MALCO Trim Nail Punch, Heavy Duty, Blue, 8 In (TNP2S)
- WESTWARD Drive Pin Punch, 7/32 In Tip, 5 1/2 In L (2AJE1)
- WESTWARD Long Alignment Punch, 5/16 Tip, 18 In L (2AJB6)
- WESTWARD Transfer Punch, 1/8 In Tip, 4-7/8 In L (22N789)
- WESTWARD Center Punch, 3/16 In Hex, 4 1/4 In L (2AJC6)
- WESTWARD Long Alignment Punch, 3/16 Tip, 16 In L (2AJB5)
- WESTWARD Transfer Punch, 29/32 In Tip, 4-7/8 In L (22N840)
- AMPCO SAFETY TOOLS Drift Pin, Straight, 7/16x10, Nonsparking (D-23)
- Westward Hand Held Punches