Shop All Hand Held Punches
Westward
Transfer Punch, 47/64 In Tip, 4-7/8 In L
Mfr # 22N829
Zoro # G4794002
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 47/64 in
- Tether Capable Tether Capable
- Characteristics Hardened Tip
- Construction 1045 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22N829
- Zoro # G4794002
- UPC # 190735771280
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 47/64 in |
Tip Size | 47/64 |
Taper Length | 1/8 in |
Overall Length | 5 in |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Characteristics | Hardened Tip |
Construction | 1045 Steel |
Design | Precision Ground |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Shop By | Closeouts |
Includes Handguard | No |
Automatic | No |
Punch Type | Transfer Punch |
Container Type | Box |
Includes Striking Cap | No |
Tip Type | Point |
Shank Shape | Round |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Grip Style | Plain |
Tether Ready | No |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 47/64, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m12x.75 Carbon Steel Hex Die (DWTSMH12X.75)
- INNOVATIVE COMPONENTS Snap Lock T Knob, #10 Thread Size, 1-1/4" Dia., Thru Tap (KNH10HEXTH1----)
- INSIZE Can Seam Micrometer, Mechanical (3293-063)
- INGERSOLL-RAND 12 Inch Adjustable Wrench (755252X)
- WESTWARD Center Punch, 3/16 In Hex, 4 1/4 In L (2AJC6)
- WESTWARD Transfer Punch, 31/32 In Tip, 4-7/8 In L (22N844)
- WESTWARD Transfer Punch, 25/32 In Tip, 4-7/8 In L (22N832)
- WESTWARD Long Drive Pin Punch, 5/16 In Tip, 8 In L (2AJE8)
- WESTWARD Transfer Punch, 39/64 In Tip, 4-7/8 In L (22N821)
- WESTWARD Center Punch, 19/32 In Hex, 6 1/4 In L (2AJD3)
- WESTWARD Transfer Punch, 37/64 In Tip, 4-7/8 In L (22N819)
- Westward Hand Held Punches