Shop All Hand Held Punches
Westward
Transfer Punch, 41/64 In Tip, 4-7/8 In L
Mfr # 22N823
Zoro # G4794465
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 41/64 in
- Tether Capable Tether Capable
- Design Precision Ground
- Characteristics Hardened Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22N823
- Zoro # G4794465
- UPC # 190735771228
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 41/64 in |
Overall Length | 5 in |
Tip Size | 41/64 |
Taper Length | 1/8 in |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Design | Precision Ground |
Characteristics | Hardened Tip |
Construction | 1045 Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Automatic | No |
Includes Handguard | No |
Punch Type | Transfer Punch |
Container Type | Box |
Tip Type | Point |
Shank Shape | Round |
Includes Striking Cap | No |
Grip Style | Plain |
Tether Ready | No |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 41/64, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/4" Drive 9/32" 6 Point SAE De (CMMT43574)
- PROTO 1/2 in Drive Impact Socket 1 1/16 in Size 12 pt Standard Depth, Black Oxide (J7434)
- DRILL AMERICA 7/8"-9 HSS Machine and Fraction Hand Taper Tap, Finish: Uncoated (Bright) (T/A54884)
- TESA BROWN & SHARPE Contact Point, Steel, 1/2 x 0.080 In (599-7049)
- WESTWARD Drive Pin Punch, 5/32 In Tip, 5 In L (2AJD8)
- WESTWARD Roll Pin Punch, 7/32 In Tip, 5 7/8 In L (2AJG2)
- WESTWARD Transfer Punch, 7/16 In Tip, 4-7/8 In L (22N810)
- WESTWARD Pin Punch, Barrel, 1/2in. (31MA16)
- WESTWARD Transfer Punch, 11/16 In Tip, 4-7/8 In L (22N826)
- WESTWARD Transfer Punch, 5/16 In Tip, 4-7/8 In L (22N802)
- PROTO Punch, Aligning, 16in (J155/8)
- Westward Hand Held Punches