Shop All Hand Held Punches
Westward
Transfer Punch, 3/8 In Tip, 4-7/8 In L
Mfr # 22N806
Zoro # G4794316
$1.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 3/8 in
- Tether Capable Tether Capable
- Design Precision Ground
- Construction 1045 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 22N806
- Zoro # G4794316
- UPC # 190735771051
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 3/8 in |
Overall Length | 5 in |
Taper Length | 1/8 in |
Tip Size | 3/8 |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Design | Precision Ground |
Construction | 1045 Steel |
Characteristics | Hardened Tip |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Includes Handguard | No |
Punch Type | Transfer Punch |
Grip Style | Plain |
Shank Shape | Round |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Container Type | Box |
Tether Ready | No |
Tip Type | Point |
Includes Striking Cap | No |
Automatic | No |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 3/8, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Cone Dial Indicator Point, 3/4", 4-48 SS (Z9328SS)
- VERMONT GAGE Adj. Thread Ring Gage, M10.0-1.50 Size (362125530)
- MORSE 1-5/16" Carbide Grit Hole Saw (MHSG21)
- BETA Socket End Wrench, Size 12mm, 6 pt. (952)
- WESTWARD Starting Punch, 1/8 In Tip, 5 1/8 In L (2AJF4)
- WESTWARD Center Punch, 5/16 In Hex, 4 5/8 In L (2AJC8)
- WESTWARD Drive Pin Punch, 7/32 In Tip, 5 1/2 In L (2AJE1)
- WESTWARD Roll Pin Punch, 3/32 In Tip, 4 1/4 In L (2AJF7)
- WESTWARD Transfer Punch, 15/32 In Tip, 4-7/8 In L (22N812)
- WESTWARD Starting Punch, 3/16 In Tip, 5 5/8 In L (2AJF5)
- PROTO Punch, Drive Pin, 3/16 In (J473/8X3/16)
- Westward Hand Held Punches