Shop All Hand Held Punches
Westward
Transfer Punch, 37/64 In Tip, 4-7/8 In L
Mfr # 22N819
Zoro # G4794395
product price: $1.15
/ea
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 37/64 in
- Tether Capable Tether Capable
- Characteristics Hardened Tip
- Design Precision Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22N819
- Zoro # G4794395
- UPC # 190735771181
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 37/64 in |
Tip Size | 37/64 |
Overall Length | 5 in |
Taper Length | 1/8 in |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Characteristics | Hardened Tip |
Design | Precision Ground |
Construction | 1045 Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Includes Striking Cap | No |
Container Type | Box |
Tether Ready | No |
Grip Style | Plain |
Punch Type | Transfer Punch |
Includes Handguard | No |
Shank Shape | Round |
Tip Type | Point |
Automatic | No |
Shop By | Closeouts |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 37/64, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Kit, Reterm Mini Red Cable (15808)
- KESON Metric Tape Measure (PGPRO8MV)
- CLEVELAND Screw Machine Drill Bit, 19/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish (C14355)
- SPEEDAIRE Air Riveter, Industrial, 4500 lb. (3CRH7)
- WESTWARD Transfer Punch, 15/16 In Tip, 4-7/8 In L (22N842)
- WESTWARD Transfer Punch, 23/32 In Tip, 4-7/8 In L (22N828)
- WESTWARD Pin Punch, Barrel, 9/16in. (31MA17)
- WESTWARD Transfer Punch, 45/64 In Tip, 4-7/8 In L (22N827)
- WESTWARD Transfer Punch, 3/8 In Tip, 4-7/8 In L (22N806)
- WESTWARD Center Punch, 3/16 In Hex, 4 1/4 In L (2AJC6)
- KLEIN TOOLS Wire Rope Punch, 1/2-Inch (7WRP13)
- Westward Cutting and Shaping Tools