Shop All Hand Held Punches
Westward
Transfer Punch, 35/64 In Tip, 4-7/8 In L
Mfr # 22N817
Zoro # G4794386
$3.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 35/64 in
- Tether Capable Tether Capable
- Characteristics Hardened Tip
- Design Precision Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 22N817
- Zoro # G4794386
- UPC # 190735771167
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 35/64 in |
Taper Length | 1/8 in |
Tip Size | 35/64 |
Overall Length | 5 in |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Characteristics | Hardened Tip |
Design | Precision Ground |
Construction | 1045 Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Container Type | Box |
Grip Style | Plain |
Includes Handguard | No |
Tether Ready | No |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Automatic | No |
Tip Type | Point |
Shank Shape | Round |
Includes Striking Cap | No |
Punch Type | Transfer Punch |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 35/64, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 38m/125' Atlas® SAE/Metric Dual Sided Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1298SME590N)
- VERMONT GAGE Ring Gage, 1-1/2"-12 Size, Tool Steel (361188050)
- POSI LOCK Center Bolt (11358)
- WESTCOTT Rulers, 12" Folding Ruler (15390)
- WESTWARD Transfer Punch, 23/64 In Tip, 4-7/8 In L (22N805)
- WESTWARD Transfer Punch, 25/64 In Tip, 4-7/8 In L (22N807)
- WESTWARD Long Alignment Punch, 5/16 Tip, 18 In L (2AJB6)
- WESTWARD Transfer Punch, 19/32 In Tip, 4-7/8 In L (22N820)
- WESTWARD Long Alignment Punch, 5/8 Tip, 21 In L (2AJB9)
- WESTWARD Transfer Punch, 23/32 In Tip, 4-7/8 In L (22N828)
- HOUGEN-OGURA 1/4 in. X 3/8 in. Oblong Punch (76225)
- Westward Hand Held Punches