Shop All Hand Held Punches
Westward
Transfer Punch, 31/64 In Tip, 4-7/8 In L
Mfr # 22N813
Zoro # G4793975
original price:
$2.75
68% off
$0.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 31/64 in
- Tether Capable Tether Capable
- Design Precision Ground
- Characteristics Hardened Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 22N813
- Zoro # G4793975
- UPC # 190735771129
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 31/64 in |
Taper Length | 1/8 in |
Overall Length | 5 in |
Tip Size | 31/64 |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Design | Precision Ground |
Characteristics | Hardened Tip |
Construction | 1045 Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Grip Style | Plain |
Tip Type | Point |
Container Type | Box |
Includes Striking Cap | No |
Automatic | No |
Tether Ready | No |
Shank Shape | Round |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Punch Type | Transfer Punch |
Includes Handguard | No |
Shop By | Closeouts |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 31/64, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Tool Holder, Turning/Facing, QITP30N (QITP30N-1)
- WESTWARD Slid"g T-Handle Drive Plug, 1" Dr, 3-1/8" (45J260)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 10 mm (614820 10)
- DEWALT 3" 18 TPI U-Shank Medium Metal Cutting Cobalt Steel Jig Saw Blade (DW3724-5)
- WESTWARD Center Punch, 5/16 In Hex, 4 5/8 In L (2AJC8)
- WESTWARD Center Punch, 1/4 In Hex, 4 1/4 In L (2AJC7)
- WESTWARD Roll Pin Punch, 3/8 In Tip, 7 1/2 In L (2AJG5)
- WESTWARD Center Punch, 7/16 In Hex, 5 1/4 In L (2AJD1)
- WESTWARD Long Alignment Punch, 5/8 Tip, 21 In L (2AJB9)
- WESTWARD Transfer Punch, 37/64 In Tip, 4-7/8 In L (22N819)
- HOUGEN-OGURA 3/4 in. Round Punch (75430)
- Westward Hand Held Punches