Shop All Hand Held Punches
Westward
Transfer Punch, 3/16 In Tip, 4-7/8 In L
Mfr # 22N793
Zoro # G4794264
product price: $1.45
/ea
$1.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 3/16 in
- Tether Capable Tether Capable
- Design Precision Ground
- Characteristics Hardened Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22N793
- Zoro # G4794264
- UPC # 190735770931
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 3/16 in |
Overall Length | 5 in |
Taper Length | 1/8 in |
Tip Size | 3/16 |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Design | Precision Ground |
Characteristics | Hardened Tip |
Construction | 1045 Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tip Type | Point |
Container Type | Box |
Tether Ready | No |
Shank Shape | Round |
Includes Striking Cap | No |
Automatic | No |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Punch Type | Transfer Punch |
Includes Handguard | No |
Grip Style | Plain |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 3/16, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 4Mm Insert Bit x 1 (125H040A)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #24 (44094)
- POWERBUILT Large Size Axle Nut Socket Set Kit58 (648642)
- DRILL AMERICA 1/4"-28 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1/4"-28 (DWT54470)
- WESTWARD Roll Pin Punch, 7/32 In Tip, 5 7/8 In L (2AJG2)
- WESTWARD Transfer Punch, 7/8 In Tip, 4-7/8 In L (22N838)
- WESTWARD Transfer Punch, 25/64 In Tip, 4-7/8 In L (22N807)
- WESTWARD Transfer Punch, 33/64 In Tip, 4-7/8 In L (22N815)
- WESTWARD Long Drive Pin Punch, 3/8 In Tip, 8 In L (2AJE9)
- WESTWARD Long Alignment Punch, 3/16 Tip, 16 In L (2AJB5)
- STARRETT Drive Pin Punch, 5/32 In Tip, 4 In L (565D)
- Westward Hand Held Punches