Shop All Hand Held Punches
Westward
Transfer Punch, 29/64 In Tip, 4-7/8 In L
Mfr # 22N811
Zoro # G4794361
product price: $0.77
/ea
$0.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 29/64 in
- Tether Capable Tether Capable
- Construction 1045 Steel
- Characteristics Hardened Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22N811
- Zoro # G4794361
- UPC # 190735771105
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 29/64 in |
Overall Length | 5 in |
Tip Size | 29/64 |
Taper Length | 1/8 in |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Construction | 1045 Steel |
Characteristics | Hardened Tip |
Design | Precision Ground |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Punch Type | Transfer Punch |
Includes Striking Cap | No |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Tip Type | Point |
Shank Shape | Round |
Grip Style | Plain |
Includes Handguard | No |
Container Type | Box |
Tether Ready | No |
Automatic | No |
Shop By | Closeouts |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 29/64, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Tool Collar/Loop, Fits 0.219 to 0.313 in (JPCL3SS)
- CENTURY DRILL & TOOL Portable Band Saw Blade, 44-7/8 in., 10T (15710)
- DAVIES Ball Knob, 1/4-20 Thread Size, 0.96"L, Blind Tap (0030)
- IRWIN 10 Locking Pliers (102L3)
- WESTWARD Long Alignment Punch, 3/16 Tip, 16 In L (2AJB5)
- WESTWARD Roll Pin Punch, 3/16 In Tip, 5 7/16 In L (2AJG1)
- WESTWARD Transfer Punch, 61/64 In Tip, 4-7/8 In L (22N843)
- WESTWARD Transfer Punch, 49/64 In Tip, 4-7/8 In L (22N831)
- WESTWARD Transfer Punch, 23/64 In Tip, 4-7/8 In L (22N805)
- WESTWARD Transfer Punch, 3/8 In Tip, 4-7/8 In L (22N806)
- WESTWARD Transfer Punch, 15/16 In Tip, 4-7/8 In L (22N842)
- Westward Cutting and Shaping Tools