Shop All Hand Held Punches
Westward
Transfer Punch, 25/64 In Tip, 4-7/8 In L
Mfr # 22N807
Zoro # G4794282
original price:
$2.07
8% off
new price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 25/64 in
- Tether Capable Tether Capable
- Characteristics Hardened Tip
- Design Precision Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22N807
- Zoro # G4794282
- UPC # 190735771068
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 25/64 in |
Overall Length | 5 in |
Taper Length | 1/8 in |
Tip Size | 25/64 |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Characteristics | Hardened Tip |
Design | Precision Ground |
Construction | 1045 Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Tether Ready | No |
Shank Shape | Round |
Punch Type | Transfer Punch |
Includes Striking Cap | No |
Grip Style | Plain |
Automatic | No |
Includes Handguard | No |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Tip Type | Point |
Container Type | Box |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 25/64, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Spirit Level, Die-Cast Aluminum, 500mm (016960105)
- FACOM Tappet Satin Open-End Wrench - 10 x 11 mm (FM-31.10X11)
- WOODOWL Deep Cut Utility Auger 24" x 15/16" (01012)
- DRILL AMERICA 7/16" HSS Polished Jobber Length Drill Bit, Number of Flutes: 2 (D/AP7/16)
- WESTWARD Transfer Punch, 21/32 In Tip, 4-7/8 In L (22N824)
- WESTWARD Transfer Punch, 25/32 In Tip, 4-7/8 In L (22N832)
- WESTWARD Drift Punch, 3/16 In Tip, 10 1/8 In L (2AJC2)
- WESTWARD Transfer Punch, 7/32 In Tip, 4-7/8 In L (22N795)
- WESTWARD Long Drive Pin Punch, 5/16 In Tip, 8 In L (2AJE8)
- WESTWARD Transfer Punch, 7/8 In Tip, 4-7/8 In L (22N838)
- WESTWARD Drive Pin Punch, 1/16 In Tip, 4 1/8 In L (2AJD5)
- Westward Cutting and Shaping Tools