Shop All Hand Held Punches
Westward
Transfer Punch, 25/32 In Tip, 4-7/8 In L
Mfr # 22N832
Zoro # G4794553
original price:
$6.39
7% off
new price: $5.89
/ea
$5.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 25/32 in
- Tether Capable Tether Capable
- Design Precision Ground
- Characteristics Hardened Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22N832
- Zoro # G4794553
- UPC # 190735771310
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 25/32 in |
Overall Length | 5 in |
Tip Size | 25/32 |
Taper Length | 1/8 in |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Design | Precision Ground |
Characteristics | Hardened Tip |
Construction | 1045 Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Includes Handguard | No |
Tip Type | Point |
Automatic | No |
Container Type | Box |
Shank Shape | Round |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Tether Ready | No |
Includes Striking Cap | No |
Punch Type | Transfer Punch |
Grip Style | Plain |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 25/32, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hand Drilling Hammer, 3 Lb, Fiberglass (2DBU5)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19069)
- MAYHEW â„¢ Solid Punch 1/4 in. 400 (20003)
- GEARWRENCH 1/4" 120XP™ Universal Spline XL GearBox™ Flex Head Ratcheting Wrench (86128)
- WESTWARD Transfer Punch, 21/32 In Tip, 4-7/8 In L (22N824)
- WESTWARD Long Alignment Punch, 1/4 Tip, 18 In L (2AJB7)
- WESTWARD Roll Pin Punch, 1/16 In Tip, 3 3/4 In L (2AJF6)
- WESTWARD Transfer Punch, 33/64 In Tip, 4-7/8 In L (22N815)
- WESTWARD Pin Punch, Barrel, 7/16 in. (31MA15)
- WESTWARD Drive Pin Punch, 5/16 In Tip, 6 1/4 In L (2AJE3)
- TEKTON 1/16 Inch Roll Pin Punch (66061)
- Westward Hand Held Punches