Shop All Hand Held Punches
Westward
Transfer Punch, 21/64 In Tip, 4-7/8 In L
Mfr # 22N803
Zoro # G4794991
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 21/64 in
- Tether Capable Tether Capable
- Construction 1045 Steel
- Characteristics Hardened Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22N803
- Zoro # G4794991
- UPC # 190735771020
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 21/64 in |
Tip Size | 21/64 |
Overall Length | 5 in |
Taper Length | 1/8 in |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Construction | 1045 Steel |
Characteristics | Hardened Tip |
Design | Precision Ground |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Shank Shape | Round |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Includes Handguard | No |
Tether Ready | No |
Includes Striking Cap | No |
Grip Style | Plain |
Container Type | Box |
Automatic | No |
Tip Type | Point |
Punch Type | Transfer Punch |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 21/64, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, #4 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49374)
- EKLIND HEX KEY T HNDL8PC6""CUSHN (53168)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33236)
- LARSEN SUPPLY CO Larsen Supply 13-2111 4 Piece Seat Wrench Set (665465)
- WESTWARD Transfer Punch, 11/16 In Tip, 4-7/8 In L (22N826)
- WESTWARD Pin Punch, Bull, 1/4in. (31MA14)
- WESTWARD Drift Punch, 3/8 In Tip, 10 1/8 In L (2AJC5)
- WESTWARD Transfer Punch, 1/2 In Tip, 4-7/8 In L (22N814)
- WESTWARD Center Punch, 3/8 In Hex, 4 7/8 In L (2AJC9)
- WESTWARD Drive Pin Punch, 3/32 In Tip, 4 1/2 In L (2AJD6)
- GEDORE Arc Punch, 10mm (570010)
- Westward Cutting and Shaping Tools