Shop All Hand Held Punches
Westward
Transfer Punch, 1/8 In Tip, 4-7/8 In L
Mfr # 22N789
Zoro # G4794167
product price: $1.09
/ea
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 1/8 in
- Tether Capable Tether Capable
- Characteristics Hardened Tip
- Construction 1045 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22N789
- Zoro # G4794167
- UPC # 190735770894
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 1/8 in |
Taper Length | 1/8 in |
Tip Size | 1/8 |
Overall Length | 5 in |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Characteristics | Hardened Tip |
Construction | 1045 Steel |
Design | Precision Ground |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Includes Striking Cap | No |
Punch Type | Transfer Punch |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Tether Ready | No |
Shank Shape | Round |
Includes Handguard | No |
Tip Type | Point |
Automatic | No |
Grip Style | Plain |
Container Type | Box |
Description
If you need to transfer measurements from one surface to another, the Westward 22N789 Transfer Punch is an essential tool. It features a hardened tip that will not deform or flatten when in use. The precision ground tip on this transfer punch allows you to accurately measure and mark materials for cutting or drilling. The durable steel construction means this hand held punch will last for years of heavy use. With a 4 7/8 in. length, it is designed for accurate marking on small work pieces. If you are looking for a reliable transfer punch, the Westward 22N789 is the ideal choice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Grip-It Strap Wrench, 1-1/2 to 4-Inch, 6-Inch Handle (S6HB)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCVM10T)
- CENTURY DRILL & TOOL 3" Diamond Hole Saw (05589)
- SUPERCUT 131.5-inch x 0.5-inch x 0.02 x 20-24 TPI Premium Bimetal Blade (533446)
- WESTWARD Center Punch, 1/4 In Hex, 4 1/4 In L (2AJC7)
- WESTWARD Pin Punch, Bull, 1/4in. (31MA14)
- WESTWARD Transfer Punch, 9/64 In Tip, 4-7/8 In L (22N790)
- WESTWARD Transfer Punch, 7/64 In Tip, 4-7/8 In L (22N788)
- WESTWARD Center Punch, 3/8 In Hex, 4 7/8 In L (2AJC9)
- WESTWARD Transfer Punch, 9/16 In Tip, 4-7/8 In L (22N818)
- GENERAL TOOLS PUNCH 1 3/8" ARCH (GN1271P)
- Westward Hand Held Punches