Shop All Hand Held Punches
Westward
Transfer Punch, 17/32 In Tip, 4-7/8 In L
Mfr # 22N816
Zoro # G4794377
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 17/32 in
- Tether Capable Tether Capable
- Construction 1045 Steel
- Characteristics Hardened Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22N816
- Zoro # G4794377
- UPC # 190735771150
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 17/32 in |
Taper Length | 1/8 in |
Tip Size | 17/32 |
Overall Length | 5 in |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Construction | 1045 Steel |
Characteristics | Hardened Tip |
Design | Precision Ground |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Shank Shape | Round |
Container Type | Box |
Tether Ready | No |
Tip Type | Point |
Includes Handguard | No |
Punch Type | Transfer Punch |
Includes Striking Cap | No |
Automatic | No |
Grip Style | Plain |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 17/32, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Ruler, 12 Inch, Clear Acrylic (10562)
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 7/8"-14 (DWT54891)
- OSG Thread Forming Tap, #4-40, Bottoming, TiCN, 0 Flutes (1400105208)
- KRAFT TOOL RE/SE Laminated Canvas-Resin, 16"x3-1/2 (CF551PF)
- WESTWARD Starting Punch, 1/16 In Tip, 4 1/8 In L (2AJF3)
- WESTWARD Transfer Punch, 31/32 In Tip, 4-7/8 In L (22N844)
- WESTWARD Transfer Punch, 43/64 In Tip, 4-7/8 In L (22N825)
- WESTWARD Roll Pin Punch, 5/32 In Tip, 5 1/4 In L (2AJF9)
- WESTWARD Drift Punch, 3/8 In Tip, 10 1/8 In L (2AJC5)
- WESTWARD Transfer Punch, 25/64 In Tip, 4-7/8 In L (22N807)
- PROTO 1/2" x 7" BRASS DRIFT PUNCH (PO49920)
- Westward Cutting and Shaping Tools