Shop All Hand Held Punches
Westward
Transfer Punch, 15/32 In Tip, 4-7/8 In L
Mfr # 22N812
Zoro # G4794404
original price:
$2.48
68% off
$0.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 15/32 in
- Tether Capable Tether Capable
- Characteristics Hardened Tip
- Construction 1045 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 22N812
- Zoro # G4794404
- UPC # 190735771112
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 15/32 in |
Tip Size | 15/32 |
Taper Length | 1/8 in |
Overall Length | 5 in |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Characteristics | Hardened Tip |
Construction | 1045 Steel |
Design | Precision Ground |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Includes Handguard | No |
Shank Shape | Round |
Container Type | Box |
Tether Ready | No |
Grip Style | Plain |
Tip Type | Point |
Automatic | No |
Punch Type | Transfer Punch |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Includes Striking Cap | No |
Shop By | Closeouts |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 15/32, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 24-203 Extension Tube For Carpet Stretcher (24-203)
- OSG Straight Flute Hand Tap, 1"-20, Bottoming, 6 Flutes, UNEF (1682600)
- MILWAUKEE TOOL 6-7/8" Recessed Light Hole Saw (49-56-0315)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50801)
- WESTWARD Roll Pin Punch, 1/8 In Tip, 4 3/4 In L (2AJF8)
- WESTWARD Drive Pin Punch, 5/32 In Tip, 5 In L (2AJD8)
- WESTWARD Pin Punch, Barrel, 7/16 in. (31MA15)
- WESTWARD Transfer Punch, 25/32 In Tip, 4-7/8 In L (22N832)
- WESTWARD Transfer Punch, 7/8 In Tip, 4-7/8 In L (22N838)
- WESTWARD Transfer Punch, 3/8 In Tip, 4-7/8 In L (22N806)
- PROTO 1/16" Starting Punch (J503/16S2)
- Westward Hand Held Punches