Shop All Hand Held Punches
Westward
Transfer Punch, 15/16 In Tip, 4-7/8 In L
Mfr # 22N842
Zoro # G4794675
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 15/16 in
- Tether Capable Tether Capable
- Characteristics Hardened Tip
- Construction 1045 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22N842
- Zoro # G4794675
- UPC # 190735771419
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 15/16 in |
Taper Length | 1/8 in |
Overall Length | 5 in |
Tip Size | 15/16 |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Characteristics | Hardened Tip |
Construction | 1045 Steel |
Design | Precision Ground |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Container Type | Box |
Punch Type | Transfer Punch |
Tether Ready | No |
Grip Style | Plain |
Tip Type | Point |
Automatic | No |
Shank Shape | Round |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Includes Striking Cap | No |
Includes Handguard | No |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 15/16, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Telescoping Gage Set, 5 Pc, 0.500 to 6In (155-904)
- DRILL AMERICA m33 x 1.5 HSS Plug Tap and 1-1/4in HSS 1/2in Shank Drill Bit Kit (POUMS33X1.5)
- CLESCO AS-4FS-L Motor Shaft Arbor Heavy Duty Type D Stamped Washer (AS-4FS-L)
- KEYSCO TOOLS Hand Sanding Block, 5 In L (77396)
- WESTWARD Transfer Punch, 11/64 In Tip, 4-7/8 In L (22N792)
- WESTWARD Transfer Punch, 9/64 In Tip, 4-7/8 In L (22N790)
- WESTWARD Long Drive Pin Punch, 1/8 In Tip, 8 In L (2AJE4)
- WESTWARD Transfer Punch, 1/4 In Tip, 4-7/8 In L (22N797)
- WESTWARD Long Drive Pin Punch, 3/16 In Tip, 8 In L (2AJE6)
- WESTWARD Drive Pin Punch, 1/16 In Tip, 4 1/8 In L (2AJD5)
- WESTWARD Transfer Punch, 15/64 In Tip, 4-7/8 In L (22N796)
- Westward Hand Held Punches