Shop All Hand Held Punches
Westward
Transfer Punch, 1/4 In Tip, 4-7/8 In L
Mfr # 22N797
Zoro # G4794194
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 1/4 in
- Tether Capable Tether Capable
- Design Precision Ground
- Construction 1045 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22N797
- Zoro # G4794194
- UPC # 190735770979
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 1/4 in |
Tip Size | 1/4 |
Overall Length | 5 in |
Taper Length | 1/8 in |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Design | Precision Ground |
Construction | 1045 Steel |
Characteristics | Hardened Tip |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Punch Type | Transfer Punch |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Container Type | Box |
Tip Type | Point |
Grip Style | Plain |
Includes Handguard | No |
Tether Ready | No |
Includes Striking Cap | No |
Automatic | No |
Shank Shape | Round |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 1/4, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #11 (C15939)
- PROTO 1/4" Drive Electronic Flex Head Torque Wrench 1.1-22 ft-lbs (J6061EFX)
- CHICAGO PNEUMATIC 3/4 Inch Air Chipping Hammer, Hex Shank Shank, Stroke 2.07 in, Bore Diameter 1.1 in - 2400 BPM (GV5)
- NORSE BELT SANDR/GRINDR 42""X2"" (9681119)
- WESTWARD Transfer Punch, 1 In Tip, 4-7/8 In L (22N846)
- WESTWARD Transfer Punch, 57/64 In Tip, 4-7/8 In L (22N839)
- WESTWARD Transfer Punch, 29/64 In Tip, 4-7/8 In L (22N811)
- WESTWARD Pin Punch, Bull, 5/16in. (31MA13)
- WESTWARD Drive Pin Punch, 5/16 In Tip, 6 1/4 In L (2AJE3)
- WESTWARD Drift Punch, 3/8 In Tip, 10 1/8 In L (2AJC5)
- CENTRAL TOOLS Transfer Punch Set, 31 pcs. (3S301B)
- Westward Cutting and Shaping Tools