Shop All Hand Held Punches
Westward
Transfer Punch, 13/32 In Tip, 4-7/8 In L
Mfr # 22N808
Zoro # G4794325
original price:
$2.07
8% off
new price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 13/32 in
- Tether Capable Tether Capable
- Design Precision Ground
- Characteristics Hardened Tip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22N808
- Zoro # G4794325
- UPC # 190735771075
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 13/32 in |
Taper Length | 1/8 in |
Overall Length | 5 in |
Tip Size | 13/32 |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Design | Precision Ground |
Characteristics | Hardened Tip |
Construction | 1045 Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Container Type | Box |
Shank Shape | Round |
Tether Ready | No |
Punch Type | Transfer Punch |
Includes Handguard | No |
Tip Type | Point |
Grip Style | Plain |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Includes Striking Cap | No |
Automatic | No |
Description
Transfer Punch, Automatic No, Punch Type Transfer Punch, Tip Size 13/32, Tip Type Point, Shank Shape Round, Grip Style Plain, Hole Diameter Not Applicable, Overall Length 5 in, Container Type Box, Material Applications Metal, Plastic, Stainless Steel, Wood, Includes Striking Cap No, Includes Handguard No, Taper Length 1/8 in, Tether Ready No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/64" HSS Polished Jobber Length Drill Bit (DWDP11/64)
- MAKITA Drill, 18V, 1/2" Chuck, 2,100 RPM (XFD14Z)
- HUSQVARNA Poly-V Belt (544908402)
- GEARWRENCH 1/2" Drive Extension 20" (87854)
- WESTWARD Transfer Punch, 9/32 In Tip, 4-7/8 In L (22N799)
- WESTWARD Pin Punch, Bull, 5/16in. (31MA13)
- WESTWARD Transfer Punch, 37/64 In Tip, 4-7/8 In L (22N819)
- WESTWARD Center Punch, 3/8 In Hex, 4 7/8 In L (2AJC9)
- WESTWARD Transfer Punch, 25/64 In Tip, 4-7/8 In L (22N807)
- WESTWARD Transfer Punch, 43/64 In Tip, 4-7/8 In L (22N825)
- KLEIN TOOLS Pin Punch, 1/4-Inch Point Diameter, 7-Inch (66325)
- Westward Cutting and Shaping Tools