Shop All Hand Held Punches
Westward
Transfer Punch, 1/2 In Tip, 4-7/8 In L
Mfr # 22N814
Zoro # G4794413
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 7/8 in
- Tip Size (In.) 1/2 in
- Tether Capable Tether Capable
- Characteristics Hardened Tip
- Design Precision Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 22N814
- Zoro # G4794413
- UPC # 190735771136
- Country of Origin China
- Category Hand Held Punches
Dimensions
Length (In.) | 4 7/8 in |
Tip Size (In.) | 1/2 in |
Tip Size | 1/2 |
Overall Length | 5 in |
Taper Length | 1/8 in |
Details
Item | Transfer Punch |
Tether Capable | Tether Capable |
Characteristics | Hardened Tip |
Design | Precision Ground |
Construction | 1045 Steel |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Includes Striking Cap | No |
Container Type | Box |
Automatic | No |
Tip Type | Point |
Material Applications | Metal, Plastic, Stainless Steel, Wood |
Includes Handguard | No |
Tether Ready | No |
Grip Style | Plain |
Shank Shape | Round |
Punch Type | Transfer Punch |
Description
When you need to make a hole in sheet metal, the Westward 22N814 Transfer Punch is the tool you will want on hand. It is designed for use with oil-based lubricants. The transfer punch has a hardened tip that is precision ground for accuracy and durability. Its 1/2 in. tip size makes it ideal for working with sheet metal of various thicknesses. The 1045 steel construction ensures that this transfer punch can withstand heavy duty work. This Westward Transfer Punch offers superior performance, making it an essential tool for your workshop or garage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARDINAL SAFETY CO Cardinal Switch Replacement Cartridge, 1.75x1.25x.125in, 10PK (C-105)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7118)
- DEWALT ULTRACON(R)+ SDS Plus Drill Bits (DW5366)
- MILWAUKEE TOOL M12 FUEL ProPEX Expander Kit with 1/2 in. - 1 in. RAPID SEAL Expander Heads (2532-22)
- WESTWARD Transfer Punch, 3/8 In Tip, 4-7/8 In L (22N806)
- WESTWARD Transfer Punch, 5/32 In Tip, 4-7/8 In L (22N791)
- WESTWARD Transfer Punch, 25/32 In Tip, 4-7/8 In L (22N832)
- WESTWARD Transfer Punch, 13/32 In Tip, 4-7/8 In L (22N808)
- WESTWARD Transfer Punch, 41/64 In Tip, 4-7/8 In L (22N823)
- WESTWARD Prick Punch, 5/16 In Hex, 5 In L (2AJF1)
- WESTWARD Drive Pin Punch, 5/16 In Tip, 6 1/4 In L (2AJE3)
- Westward Hand Held Punches