Shop All Storage Cabinet Parts
Westward
TPR Caster For 42 Cabinet, Fix
Mfr # TTTPRF42G
Zoro # G8405686
product price: $70.09
/ea
$70.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Impact Rated No
- Includes Screws, Washers
- Fits Brand Westward
- For Use With Mfr. Model Number AT42061, AT42111, AT42131
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # TTTPRF42G
- Zoro # G8405686
- UPC # 190735770672
- Country of Origin Taiwan, Province of China
- Category Storage Cabinet Parts
Dimensions
Caster Width | 4 in |
Caster Diameter | 5 in |
Details
Color | Black |
Item | Caster |
Impact Rated | No |
Includes | Screws, Washers |
Fits Brand | Westward |
For Use With Mfr. Model Number | AT42061, AT42111, AT42131 |
Finish | Galvanized (hardware) |
Caster Type | Solid |
Number of Casters | 2 |
Compatible with Manufacturer Model No. | TTTPRF42G |
Caster Material | TPR |
Description
Caster, Caster Diameter 5 in, Caster Material TPR, Caster Type Solid, Caster Width 4 in, Color Black, Compatible with Grainger Part Number 32H891,32H892; 32H893, Compatible with Manufacturer Model No. TTTPRF42G, Finish Galvanized (hardware), Includes Screws, Washers, Number of Casters 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 16 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (HW6CC8478-4CL)
- QUANTUM STORAGE SYSTEMS Divider for Qus270, Clear, 6 PK (DUS270CL)
- AKRO-MILS Straight Wall Container, Gray, Industrial Grade Polymer, 23 3/4 in L, 15 3/4 in W, 8 1/4 in H (37688GREY)
- 80/20 Flange Mount Swivel Caster, For 10 & 15 (2333)
- WESTWARD PP Caster For 26 Cabinet, Fix, PK2 (TTPPF26G)
- WESTWARD Slot Type Of Lock, Key Set (TTLK001G)
- WESTWARD Lock Set For Chest Series (TTLK002G)
- WESTWARD Gas Strut (31-03A)
- WESTWARD Swivel Tpr Caster with Brake, 5x2 (TT10A029SBG)
- WESTWARD Small Drawers with Slides (F270081-3D)
- ESTERAS TIKAR Hanging Corner Storage - Cherry (ES289368)
- Westward Storage Cabinet Parts