Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, T9, 1", PK5
Mfr # 40L603
Zoro # G5053002
$5.39
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T9
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 40L603
- Zoro # G5053002
- UPC # 190735826621
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T9 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | T9 |
Shank Size | 1/4" |
Overall Length | 1" |
Tip Size | T9 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
Finish | Unfinished |
Item | Insert Bit |
For Use With | Bit Holder |
Impact Rated | No |
Material | S2 Steel |
Description
When you need to work with hex-shanked fasteners, the Westward 40L603 Torsion Bit is the perfect tool for the job. The insert bit will provide you with a firm grip and high torque. Featuring a 1/4" hex shank size, this insert bit is ideal for use in your impact driver or drill. The torsion bit has an overall length of 1 in., with a 1" bit length. It has an S2 steel fastening tool material and T9 point size. Designed to resist wear and corrosion, it comes in an unfinished finish. When you are working on projects that require hex shanked fasteners, rely on the Westward 40L603 Torsion Bit to get the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Putty Knife, Flexible, 6", Polypropylene (13A706)
- GREY PNEUMATIC 1/2" Drive Impact Hex Driver 6 (2916F)
- STANLEY Standard, Phillips, TORX, Pozi, Square Bit 10 1/2 in, Drive Size: 1/4 in , Num. of pieces:11 (68-010)
- WRIGHT TOOL 3/8" Drive Hex Bit Socket Set, SAE, 10 pcs (311)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L661)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 7/32", 1", PK5 (40L565)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L666)
- WESTWARD Power Bit, SAE, 1/4", #2, 2", Steel, PK5 (38RV97)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D626)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 1/4", 1", PK5 (40L559)
- X1 TOOLS T-20 Torque Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-T20-1000x24)
- Westward Screwdrivers and Nutdrivers