Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, T30, 1", PK5
Mfr # 40L598
Zoro # G5053036
product price: $5.15
/pk 5, $1.03/ea
$5.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T30
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40L598
- Zoro # G5053036
- UPC # 190735826584
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T30 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | T30 |
Shank Size | 1/4" |
Tip Size | T30 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Impact Rated | No |
Item | Insert Bit |
SAE or Metric | SAE |
For Use With | Bit Holder |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T30, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-Piece 6" x 22" SDS Max Core Bit (DW5927)
- ZEPHYR Countersink Cage, 9/16" Cutter Dia. (ZT284-D)
- WILLIAMS Tin Snips, Straight, 14" (28309)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 8.50mm (46484)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D626)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5 (40L605)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 5/32", 1", PK5 (40L563)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L661)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T15 (38RW05)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T30 (38RW07)
- VEGA Torq-Set 6 Insert Bit x 1" Tin (125TS06-TI)
- Westward Screwdriver Bits