Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5
Mfr # 40L596
Zoro # G5052975
product price: $5.15
/pk 5, $1.03/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T25
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40L596
- Zoro # G5052975
- UPC # 190735826560
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T25 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Shank Size | 1/4" |
Point Size | T25 |
Overall Length | 1" |
Tip Size | T25 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
For Use With | Bit Holder |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | No |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T25, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor 300uF/125v (TT3811201G)
- KNIPEX 4 1/2 in Diagonal Cutting Plier Standard Cut Uninsulated (77 12 115)
- HYDE Hyde Blades (62810)
- OSG Spiral Point Tap, Plug, 2 (1230801)
- WESTWARD Magnetic Power Bit, SAE, 1/4", PK2 (41D602)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T9, 1", PK5 (40L603)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 1/4", 1", PK5 (40L559)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L613)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, 5/32", 1", PK5 (40L563)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L623)
- WERA Torsion Bit, SAE, 1/4", Hex, #1, 1", S2 Steel (05056400001)
- Westward Screwdrivers and Nutdrivers