Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, T15, 1", PK5
Mfr # 40L605
Zoro # G5063807
product price: $5.39
/pk 5, $1.08/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Tamper Resistant Torx(R)
- Fastening Tool Tip Size TR15
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40L605
- Zoro # G5063807
- UPC # 190735826645
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | TR15 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Overall Length | 1" |
Point Size | T15 |
Shank Size | 1/4" |
Tip Size | T15 |
Details
Application - Tools | Power |
Bit Style | Tamper Resistant Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Finish | Unfinished |
Item | Insert Bit |
SAE or Metric | SAE |
For Use With | Bit Holder |
Impact Rated | No |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Tamper Resistant Torx(R), Fastening Tool Tip Size TR15, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Pass-Thru™ 72 Tooth XL Locking Flex Head Ratchet 6-1/2" (891400)
- MICRO 100 Dovetail Cutter, 0.2500" (1/4) Cutter dia, Included Angle: 60 Degrees (DT-250-060-010X)
- NANUK CASES Waterproof Panel Kit, Aluminium, 908 (908-PANEL ALUM. KIT (BOTTOM))
- KIPP Pull Handle Antistatic, A=150, L=172, D=9, Thermoplastic Black Ral9011 (K0190.111500824)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T20, 1", PK5 (40L595)
- WESTWARD Drywall Bit, SAE, 1/4", Hex, #2, 1", PK5 (41D606)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L625)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #5, 1", PK5 (40L591)
- WESTWARD Torsion Bit, 1/4", Square Recess, #3, 2", PK5 (40L653)
- WESTWARD Torsion Bit, 1/4", Phillips, #3, 2", PK50 (40L632)
- BONDHUS 1/8" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43507)
- Westward Screwdrivers and Nutdrivers