Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5
Mfr # 40L604
Zoro # G5063791
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Tamper Resistant Torx(R)
- Fastening Tool Tip Size TR10
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Westward
- MFR # 40L604
- Zoro # G5063791
- UPC # 190735826638
- Country of Origin Taiwan, Province of China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | TR10 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | T10 |
Shank Size | 1/4" |
Overall Length | 1" |
Tip Size | T10 |
Details
Application - Tools | Power |
Bit Style | Tamper Resistant Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
Finish | Unfinished |
Impact Rated | No |
For Use With | Bit Holder |
SAE or Metric | SAE |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Tamper Resistant Torx(R), Fastening Tool Tip Size TR10, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUTCHINS MANUFACTURING SANDER STRAIGHTLINE MULIT-OPTION (HU8620)
- MILWAUKEE TOOL 11mm x 2-9/16 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4611)
- MITUTOYO Depth Micrometer, 0 to 4" (129-127)
- LYNDEX-NIKKEN Step Collet, 5C, 2in (550-002)
- WESTWARD Magnetic Power Bit, SAE, 1/4", PK2 (40L665)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (40L587)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T30 (38RW07)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D614)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #2, 1", PK50 (40L667)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T27, 1", PK5 (40L597)
- DEWALT Insert Bit, 1/4In, Slotted, 12-14, 2In (50 Pack) (DWA2SL12IRB)
- Westward Screwdrivers and Nutdrivers