Shop All Screwdriver Bits
Westward
Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5
Mfr # 40L594
Zoro # G5052957
product price: $1.09
/pk 5, $0.22/ea
$1.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Torx(R)
- Fastening Tool Tip Size T10
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Westward
- MFR # 40L594
- Zoro # G5052957
- UPC # 190735826546
- Country of Origin Multiple
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | T10 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 1 in |
Point Size | T10 |
Overall Length | 1" |
Shank Size | 1/4" |
Tip Size | T10 |
Details
Application - Tools | Power |
Bit Style | Torx(R) |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Single End |
Fastening Tool Material | S2 Steel |
Impact Rated | No |
Finish | Unfinished |
Item | Insert Bit |
SAE or Metric | SAE |
For Use With | Bit Holder |
Shop By | Closeouts |
Material | S2 Steel |
Description
Insert Bit, Application - Tools Power, Bit Style Torx(R), Fastening Tool Tip Size T10, Shank Style Hex, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 1 in, SAE, Finish Unfinished, Impact Rated No, For Use With Bit Holder, Insert Bit, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Skimming Blade, 40 (DXTT-2-940)
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 14 pcs (610)
- WESTWARD Mechanics Drill, 3/8 Shank, 1/2, HSS (5UDL6)
- KRAFT TOOL Lexan Knock Down Knife, 18" x 12 (DW193)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, T15 (38RW05)
- WESTWARD Torsion Bit, 1/4", Phillips, #3, 2", PK50 (40L632)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK50 (40L633)
- WESTWARD Torsion Bit, 1/4", Torx, T25, 2", PK50 (40L669)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (40L607)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L636)
- DEWALT Insert Bit, 1/4In, Torx, T8, 2In (50 Pack) (DWA2TX8IRB)
- Westward Screwdrivers and Nutdrivers